Zoro Homepage

in, poly, Orange/Silver, Zipper

  • Mfr # SV2ZOMXL

  • Zoro # G514149070


product price: $9.75
/ea

Key Features

Material
100% polyester solid knit, 100% polyester mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
Length
13 in
Reflective Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZOMXL
Zoro #
G514149070
UPC #
674326235455
Country of Origin
China

Dimensions

Length
13 in
Maximum Chest Size
28 in
Size
XL

Details

Material
100% polyester solid knit, 100% polyester mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Covered Pocket Locations
1 upper left front, 1 lower right inside
ANSI Type
Type R
Total Number of Pockets
2
Standards
ANSI/ISEA 107

Description

Radians SV2Z economy type R class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.