Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L Class Type R Class 2 , Zipper 2 Pockets

  • Mfr # SV2ZOML

  • Zoro # G914149038


product price: $9.75
/ea

Key Features

Size
L
Material
100% polyester solid knit, 100% polyester mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZOML
Zoro #
G914149038
UPC #
674326235448
Country of Origin
China

Dimensions

Size
L
Length
12.5 in

Details

Material
100% polyester solid knit, 100% polyester mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
Total Number of Pockets
2
Gender
Unisex
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Standards
ANSI/ISEA 107
ANSI Type
Type R

Description

Radians SV2Z economy type R class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.