Zoro Homepage

Long Sleeve Shirt, Class 3, Type R, Polyester, Green, L

  • Mfr # ST21-3PGS-L

  • Zoro # G114148947


product price: $29.29
/ea

Key Features

Size
L
Material
Polyester
Color
Green
Number of Outside Pockets
1
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21-3PGS-L
Zoro #
G114148947
UPC #
674326242057
Country of Origin
China

Dimensions

Size
L

Details

Item
Long Sleeve Shirt
Material
Polyester
Color
Green
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Closure Type
Pullover
Standards
ANSI/ISEA 107
Back Stripe Pattern
Horizontal

Description

Radians Safety T-Shirt, L, Occasion: Work, Fits to Chest Size: 22 in, Sleeve Type: Long, Number of Pockets: 1, Polyester, Green, Pullover Closure, Fabric Weight: 130 g/sq-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.