Zoro Homepage

Long Sleeve Shirt, Polyester, Green, 2XL

  • Mfr # ST11-NPGS-2X

  • Zoro # G313768144


product price: $17.49
/ea

Key Features

Material
Polyester
Color
Green
Number of Outside Pockets
1
Fabric Weight
130 g/sq-m
Closure Type
Pullover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11-NPGS-2X
Zoro #
G313768144
UPC #
674326242958
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Long Sleeve Shirt
Material
Polyester
Color
Green
Number of Outside Pockets
1
Fabric Weight
130 g/sq-m
Closure Type
Pullover
ANSI Class
Non Rated

Description

Radians Safety T-Shirt, 2XL, Occasion: Work, Fits to Chest Size: 23-41/64 in, Sleeve Type: Short, Number of Pockets: 1, Polyester, Green, Pullover Closure, Fabric Weight: 130 g/sq-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.