
Long Sleeve Shirt, Polyester, Green, L
Mfr # ST11-NPGS-L
Zoro # G514149391
product price: $17.49
/eaKey Features
Material
Polyester
Color
Green
Number of Outside Pockets
1
Fabric Weight
130 g/sq-m
Closure Type
Pullover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST11-NPGS-L
Zoro #
G514149391
UPC #
674326242934
Country of Origin
China
Dimensions
Size
L
Details
Item
Long Sleeve Shirt
Material
Polyester
Color
Green
Number of Outside Pockets
1
Fabric Weight
130 g/sq-m
Closure Type
Pullover
ANSI Class
Non Rated
Description
Radians Safety T-Shirt, L, Occasion: Work, Fits to Chest Size: 22 in, Sleeve Type: Short, Number of Pockets: 1, Polyester, Green, Pullover Closure, Fabric Weight: 130 g/sq-m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.