
Radians Expandable Safety Vest, 3XL/5XL, Polyester, Green/Silver, Zip-N-Rip
Mfr # SV24-2ZGM-3X/5X
Zoro # G313790206
product price:Â $29.29
/eaKey Features
Size
3X/5X
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SV24-2ZGM-3X/5X
Zoro #
G313790206
UPC #
674326244723
Country of Origin
China
Dimensions
Size
3X/5X
Length
11 in
Details
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Zip-N-Rip
Total Number of Pockets
5
Breakaway
Yes
Includes ID Window
Yes
Vest Front Style
Zip-N-Rip Closure
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Description
Radians SV24-2 type R class 2 breakaway expandable two tone safety vest has an expandable waist with adjustable sides. 5-point breakaway on the right and left shoulder, right and left sides and Zip-N-Rip front closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.