Radians Expandable Safety Vest, L/M, Polyester, Green/Silver, Zip-N-Rip

  • Mfr # SV24-2ZGM-M/L

  • Zoro # G613790104


product price:  $29.49
/ea

Key Features

Size
L/M
Material
100% Polyester
Closure Type
Zip-N-Rip Closure
ANSI Class
2
Length
10.6 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV24-2ZGM-M/L
Zoro #
G613790104
UPC #
674326244709
Country of Origin
China

Dimensions

Size
L/M
Length
10.6 inches

Details

Material
100% Polyester
Closure Type
Zip-N-Rip Closure
ANSI Class
2
Expandable
Yes
Fabric Construction
Mesh
Number of Pockets with Closure
3
Total Number of Pockets
5
Includes ID Window
Yes
ANSI Type
Type R
Breakaway
Yes
Standards
ANSI/ISEA 107

Description

Radians SV24-2 type R class 2 breakaway expandable two tone safety vest has an expandable waist with adjustable sides. 5-point breakaway on the right and left shoulder, right and left sides and Zip-N-Rip front closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.