
Radians Non-Rated Safety Vest, S/XL, Polyester, Green/Orange/Silver, Hook-and-Loop
Mfr # SVO1-S/XL
Zoro # G613790289
product price:Â $10.15
/eaKey Features
Reflective Stripe Width
1 in
Material
100% polyester mesh
Closure Type
Hook and Loop
ANSI Type
Non-ANSI
Size
S/XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVO1-S/XL
Zoro #
G613790289
UPC #
674326228679
Country of Origin
China
Dimensions
Reflective Stripe Width
1 in
Size
S/XL
Details
Material
100% polyester mesh
Closure Type
Hook and Loop
ANSI Type
Non-ANSI
Description
Hi-Viz protection to keep you safe on the job. Radians knows visibility is a safety must in busy traffic areas, around heavy equipment and in poorly lit work environments. Hard work in these dangerous conditions requires noticeable solutions. Now Radians makes you visible with our complete line of safety vests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.