Radians Non-Rated Safety Vest, S/XL, Polyester, Green/Silver, Hook-and-Loop

  • Mfr # SVG1

  • Zoro # G813790270


product price:  $9.75
/ea

Key Features

Material
100% polyester mesh
Closure Type
Hook and Loop Closure
ANSI Class
Non Rated
Length
10.5 in
Reflective Stripe Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVG1
Zoro #
G813790270
UPC #
674326223421
Country of Origin
China

Dimensions

Length
10.5 in
Reflective Stripe Width
1 in

Details

Material
100% polyester mesh
Closure Type
Hook and Loop Closure
ANSI Class
Non Rated
ANSI Type
Non-ANSI

Description

Hi-Viz protection to keep you safe on the job. Radians knows visibility is a safety must in busy traffic areas, around heavy equipment and in poorly lit work environments. Hard work in these dangerous conditions requires noticeable solutions. Now Radians makes you visible with our complete line of safety vests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.