
Hi-Vis FR Safety Vest w/Sleeves 5XL Class 2 , Hook & Loop 0 Pockets
Mfr # SV92E-2VGS-5X
Zoro # G3868184
product price: $68.95
/eaKey Features
Standards
ANSI/ISEA 107, ASTM F1506
Color
Hi-Vis Green
Material
Moadacrylic
ANSI Class
2
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV92E-2VGS-5X
Zoro #
G3868184
UPC #
674326321097
Country of Origin
United States
Dimensions
Size
5XL
Length
11
Overall Width
9.3
Overall Height
1.5
Details
Item
Hi-Vis FR Safety Vest w/Sleeves
Standards
ANSI/ISEA 107, ASTM F1506
Color
Hi-Vis Green
Material
Moadacrylic
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
0
Weight
0.6187
Features
Meets ANSI/ISEA 107 Type R Class 2; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure; Meets ASTM F1506; ATPV 5.5; NFPA 70E CAT 1; Made in the USA
Flame-Resistant Properties
Yes
ANSI Type
Type R
Description
Radwear USA SV92E Custom Woven Modacryli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.