This item is Discontinued.

This item is Discontinued.
Hi-Vis Safety Vest 3XL Class 2 , Zipper (Discontinued)
Mfr #
LHV-5ANSI-CT-3XL
Zoro #
G3865847
UPC # 674326276915
Country of Origin China
Category High Visibility Vests
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LHV-5ANSI-CT-3XL
Zoro #
G3865847
UPC #
674326276915
Country of Origin
China
Dimensions
Size
3XL
Length
13.5
Overall Width
10
Overall Height
0.25
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Gender
Unisex
Fabric Weight
0.485
Features
Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Zipper Closure; Custom Imprinting Available
Reflective Stripe Color
Silver Trim
Cooling
Yes
Vest Front Style
Zipper Closure
Fabric Construction
100% Polyester Visi-Cool Mesh Fabric
Description
Radians LHV-5ANSI-CT Type R Class 2 Safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.