Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest Xl Class 2 , Hook & Loop

  • Mfr # LHV-5ANSI-PC-XL

  • Zoro # G3866285


product price: $7.99
/ea

Key Features

Size
Xl
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHV-5ANSI-PC-XL
Zoro #
G3866285
UPC #
674326276656
Country of Origin
China

Dimensions

Size
Xl
Reflective Stripe Width
2 in
Length
13
Overall Height
0.25
Overall Width
10.25

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Gender
Unisex
Fabric Weight
0.36
Features
Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
Reflective Stripe Color
Silver

Description

Radians 5ANSI-PC Type R Class 2 Safety V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.