
Hi -Vis Safety Vest w/Sleeves Xl Class 3 , Hook & Loop 3 Pockets (Discontinued)
- Mfr # LHV-5ANSI-C3-PC-XL
- Zoro # G3867335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHV-5ANSI-C3-PC-XL
Zoro #
G3867335
UPC #
674326276595
Country of Origin
China
Dimensions
Size
Xl
Length
13.5
Overall Height
0.5
Overall Width
10.5
Details
Item
Hi -Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Hook & Loop
Total Number of Pockets
3
Gender
Unisex
Number of Outside Pockets
3
Features
Hook & Loop Closure; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 3 Pockets; High Visibility Green Only
Fabric Weight
0.476
Covered Pocket Locations
One upper front radio pocket and two lower pockets
Reflective Stripe Color
Silver
Cooling
Yes
Fabric Construction
100% Polyester Visi-Cool Mesh Fabric
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
3
Vest Front Style
Hook and Loop Closure
Description
Radians 5ANSI Class 3 Economy Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.