Shop RADWEAR USA
See all product information
Create Account
Radwear USA Fire Retardant Short Sleeve, Modacrylic Jersey, 13.5 Length, Hi-Vis Green
- Mfr # LHV-FR-TS-4XL
- Zoro # G3875543
product price:Â
$
90.55
/ea
Key Features
Sleeve Length
13.5
Material
Modacrylic Jersey
Color
Hi-Vis Green
Features
The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available
Standards
ANSI/ISEA 107, ASTM F1506, ASTM F2621
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHV-FR-TS-4XL
- Zoro #
- G3875543
- UPC #
- 674326275666
- Country of Origin
- United States
- Item
- Radwear USA Fire Retardant Short Sleeve
- Material
- Modacrylic Jersey
- Color
- Hi-Vis Green
- Features
- The most comfortable FR fabric in the market.; meets ASTM F1506.; HRC Level 2 per NFPA 70E.; 3M 8735 FR Reflective Striping.; Fabric arc rating of 10.0 cal/cm (per ASTM F2621); ANSI/ISEA 107, Class 2 or Class 3.; 61% Modacrylic, 32% Cotton, 7% Poly.; Custom Imprinting Available
- Standards
- ANSI/ISEA 107, ASTM F1506, ASTM F2621
- Weight
- 1.15
Dimensions
- Size
- 4X
- Sleeve Length
- 13.5
- Width
- 10.5
- Overall Height
- 0.25
- Overall Width
- 10.5
- Height
- 0.25
Description
Radwear USA Fire Retardant Short Sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.