This item is Discontinued.

Radwear Usa Radwear USA HV-6ANSI-C3 Safety Vest HV-6ANSI-C3-4XL

This item is Discontinued.

Radwear Usa

Radwear USA HV-6ANSI-C3 Safety Vest (Discontinued)

Mfr # HV-6ANSI-C3-4XL
Zoro # G3867649
UPC # 674326276007
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HV-6ANSI-C3-4XL
Zoro #
G3867649
UPC #
674326276007
Country of Origin
United States

Dimensions

Size
4X
Length
13.5
Width
10.5

Details

Item
Radwear USA HV-6ANSI-C3 Safety Vest
Color
Hi-Vis Orange
ANSI Class
Type R Class 3
Material
100% Polyester Mesh
Closure Type
Hook and Loop Closure
Gender
Unisex
Features
Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Hook & Loop Closure; Custom Imprinting Available
Fabric Weight
0.5
Standards
ANSI/ISEA 107

Description

Radwear USA HV-6ANSI-C3 Safety Vest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.