
Radwear USA Hydrowick Safety T-Shirt, Type R Class 2, Hi-Vis Orange, L (Discontinued)
- Mfr # HV-TS-P-L
- Zoro # G3871027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HV-TS-P-L
Zoro #
G3871027
UPC #
674326276342
Country of Origin
China
Dimensions
Size
L
Length
13.5
Overall Height
0.5
Overall Width
10.5
Width
10.5
Overall Length
13.5
Height
0.5
Details
Item
Radwear USA Hydrowick Safety T-Shirt
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Features
Feels like cotton.; 5.6 oz 100% polyester.; Lightweight and comfortable.; Available in ANSI Class 2 or Class 3.; Available with 3M 8712, 5510, 9720, or 5530 reflective material.; Custom Imprinting Available
Description
Radwear USA Hydrowick Safety T-Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.