This item is Discontinued.

This item is Discontinued.
Radwear USA LHV-207DSZR-EMS EMS Safety Vest (Discontinued)
Mfr #
LHV-207DSZR-EMS-J
Zoro #
G3869329
UPC # 674326269771
Country of Origin United States
Category Traffic Safety Vests and Apparel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LHV-207DSZR-EMS-J
Zoro #
G3869329
UPC #
674326269771
Country of Origin
United States
Dimensions
Size
2X-4X
Length
13.5
Overall Height
0.5
Height
0.5
Overall Width
10.5
Width
10.5
Details
Item
Radwear USA LHV-207DSZR-EMS EMS Safety V
Color
Hi-Vis Green
ANSI Class
Type P Class 2
Material
100% Polyester Mesh
Closure Type
Zip-N-Rip Closure
Gender
Unisex
Fabric Weight
0.594
Standards
ANSI/ISEA 107
Features
Class 2 ANSI/ISEA 207-2006; 3M® Scotchlite™ Reflective Material; 5 Point Breakaway; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available
Description
Radwear USA LHV-207DSZR-EMS EMS Safety V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.