
Radwear USA Original Breezelight(TM) II, Type R Class 2, Type R Class 2, Original BreezeLite Mesh (Discontinued)
- Mfr # HV-XTS-AR-P-XL
- Zoro # G3870573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HV-XTS-AR-P-XL
Zoro #
G3870573
UPC #
674326276236
Country of Origin
United States
Dimensions
Size
XL
Length
13.5
Height
0.25
Overall Width
10.5
Overall Height
0.25
Overall Length
13.5
Width
10.5
Details
Item
Radwear USA Original Breezelight(TM) II
Material
Original BreezeLite Mesh
Color
Hi-Vis Orange
Standards
ANSI/ISEA 107
ANSI Type
Type R Class 2
ANSI Class
Type R Class 2
Fabric
Original BreezeLite Mesh
Type
Shirt
Fabric Weight
0.432
Features
Gender
Unisex
Reflective Stripe Main Color
Silver
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.