Airport Pavement Stencil, Letter, 108 in Character Height, Highway Gothic Font, Polyethylene, Clear
- Mfr # STL-108-F108F
- Zoro # G6680624
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
108 in
Number of Pieces
1
Overall Height
120 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-F108F
- Zoro #
- G6680624
- UPC #
- 815218023716
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Letter
- Number of Pieces
- 1
- Material
- Polyethylene
- Font
- Highway Gothic
- Color
- Clear
- Character Type
- Letter
- Interlock
- No
- Stencil Application
- Airport
- Duty
- Heavy
- Magnetic/Nonmagnetic
- Nonmagnetic
- Self-Adhesive
- No
- Reusable
- Yes
- Stencil Character
- F
- Interlocking
- No
- Standards
- Airport Runway and Taxiway Markings, FAA AC 150/5340-1K
- Includes
- F
- Included Characters, Messages, and Symbols
- F
- FAA AC 150/5340-1K Compliant
- Yes
- MUTCD Compliant
- No
- Product Type
- Individual Stencil
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 108 in
- Overall Height
- 120 in
- Thickness
- 0.13 in
- Overall Width
- 48 in
- Character Width
- 31 in
- Message or Symbol Height
- 108 in
- Message or Symbol Width
- 31 in
- Overall Stencil Thickness
- 0.125 in
- Individual Character Height
- 108 in
- Overall Stencil Height
- 120 in
- Individual Character Width
- 31 in
- Overall Stencil Width
- 48 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols F, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 108 in, Message or Symbol Width 31 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.