Airport Pavement Stencil, Letter, 108 in Character Height, Highway Gothic Font, Polyethylene, Clear
Mfr # STL-108-F108N
Zoro # G7081356
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
108 in
Number of Pieces
1
Overall Height
120 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL-108-F108N
Zoro #
G7081356
UPC #
815218023792
Country of Origin
United States
Dimensions
Character Height
108 in
Overall Height
120 in
Thickness
0.13 in
Character Width
31 in
Overall Width
48 in
Individual Character Height
108 in
Individual Character Width
31 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
32 in
Overall Stencil Width
48 in
Overall Stencil Height
120 in
Message or Symbol Height
108 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols N, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 108 in, Message or Symbol Width 32 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.