Airport Pavement Stencil, Letter, 108 in Character Height, Highway Gothic Font, Polyethylene, Clear

  • Mfr # STL-108-F108W

  • Zoro # G6628903


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Character Height
108 in
Number of Pieces
1
Overall Height
120 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-F108W
Zoro #
G6628903
UPC #
815218023884
Country of Origin
United States

Dimensions

Character Height
108 in
Overall Height
120 in
Thickness
0.13 in
Character Width
31 in
Overall Width
48 in
Overall Stencil Width
48 in
Individual Character Height
108 in
Message or Symbol Height
108 in
Message or Symbol Width
41 in
Overall Stencil Height
120 in
Overall Stencil Thickness
0.125 in
Individual Character Width
31 in

Details

Item
Airport Pavement Stencil
Stencil Type
Letter
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlock
No
Stencil Application
Airport
Stencil Character
W
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Character Type
Letter
Duty
Heavy
Self-Adhesive
No
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Interlocking
No
Includes
W
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
W
MUTCD Compliant
No
Product Type
Individual Stencils

Description

Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols W, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 108 in, Message or Symbol Width 41 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.