Shop RAE
See all product information
Create Account
Airport Pavement Stencil, Letter, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces
- Mfr # STL-108-F120D
- Zoro # G6430094
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-F120D
- Zoro #
- G6430094
- UPC #
- 815218024096
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Letter
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Font
- Highway Gothic
- Color
- Clear
- Interlock
- No
- Duty
- Heavy
- Reusable
- Yes
- Interlocking
- No
- Self-Adhesive
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Stencil Character
- D
- Standards
- Airport Runway and Taxiway Markings, FAA AC 150/5340-1K
- Character Type
- Letter
- Stencil Application
- Airport
- Includes
- D
- Included Characters, Messages, and Symbols
- D
- MUTCD Compliant
- No
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- Yes
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- Clear
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 120 in
- Overall Height
- 132 in
- Overall Width
- 48 in
- Thickness
- 0.13 in
- Character Width
- 35 in
- Individual Character Height
- 120 in
- Overall Stencil Thickness
- 0.13 in
- Message or Symbol Height
- 120 in
- Individual Character Width
- 35 in
- Overall Stencil Height
- 132 in
- Message or Symbol Width
- 33 in
- Overall Stencil Width
- 48 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols D, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 120 in, Message or Symbol Width 33 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in, Overall Stencil Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.