Airport Pavement Stencil, Letter, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces
Mfr # STL-108-F120E
Zoro # G6904265
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-108-F120E
Zoro #
G6904265
UPC #
815218024102
Country of Origin
United States
Dimensions
Character Height
120 in
Overall Height
132 in
Thickness
0.13 in
Character Width
35 in
Overall Width
48 in
Overall Stencil Height
132 in
Overall Stencil Thickness
0.13 in
Message or Symbol Width
34 in
Individual Character Height
120 in
Message or Symbol Height
120 in
Overall Stencil Width
48 in
Individual Character Width
35 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols E, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 120 in, Message or Symbol Width 34 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in, Overall Stencil Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.