Airport Pavement Stencil, Letter, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces
Mfr # STL-108-F144B
Zoro # G6792965
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL-108-F144B
Zoro #
G6792965
UPC #
815218024478
Country of Origin
United States
Dimensions
Character Height
144 in
Overall Height
156 in
Overall Width
48 in
Character Width
42 in
Thickness
0.13 in
Overall Stencil Thickness
0.13 in
Message or Symbol Height
144 in
Individual Character Width
42 in
Overall Stencil Width
48 in
Overall Stencil Height
156 in
Individual Character Height
144 in
Message or Symbol Width
39 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols B, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 39 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.