Airport Pavement Stencil, Letter, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F144H

  • Zoro # G6548403


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-F144H
Zoro #
G6548403
UPC #
815218024539
Country of Origin
United States

Dimensions

Character Height
144 in
Overall Height
156 in
Character Width
42 in
Thickness
0.13 in
Overall Width
48 in
Message or Symbol Height
144 in
Individual Character Height
144 in
Overall Stencil Width
48 in
Overall Stencil Height
156 in
Individual Character Width
42 in
Message or Symbol Width
41 in
Overall Stencil Thickness
0.13 in

Details

Item
Airport Pavement Stencil
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Character Type
Letter
Reusable
Yes
Interlocking
No
Duty
Heavy
Interlock
No
Stencil Application
Airport
Magnetic/Nonmagnetic
Nonmagnetic
Self-Adhesive
No
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Stencil Character
H
Includes
H
Product Type
Individual Stencils
MUTCD Compliant
No
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
H

Description

Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols H, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 41 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.