Shop RAE
See all product information
Create Account
Airport Pavement Stencil, Letter, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces
- Mfr # STL-108-F144Q
- Zoro # G7081103
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-108-F144Q
- Zoro #
- G7081103
- UPC #
- 815218024621
- Country of Origin
- United States
Dimensions
- Character Height
- 144 in
- Overall Height
- 156 in
- Thickness
- 0.13 in
- Overall Width
- 48 in
- Character Width
- 42 in
- Message or Symbol Height
- 144 in
- Overall Stencil Thickness
- 0.13 in
- Individual Character Height
- 144 in
- Overall Stencil Height
- 156 in
- Message or Symbol Width
- 43 in
- Overall Stencil Width
- 48 in
- Individual Character Width
- 42 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Q, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 43 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.