Airport Pavement Stencil, Letter, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces
Mfr # STL-108-F144R
Zoro # G6440253
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STL-108-F144R
Zoro #
G6440253
UPC #
815218024638
Country of Origin
United States
Dimensions
Character Height
144 in
Overall Height
156 in
Overall Width
48 in
Character Width
42 in
Thickness
0.13 in
Message or Symbol Width
41 in
Overall Stencil Height
156 in
Message or Symbol Height
144 in
Individual Character Height
144 in
Overall Stencil Width
48 in
Individual Character Width
42 in
Overall Stencil Thickness
0.13 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols R, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 41 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.