Shop RAE
See all product information
Create Account
Airport Pavement Stencil, Letter, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces
- Mfr # STL-108-F144W
- Zoro # G7107037
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-F144W
- Zoro #
- G7107037
- UPC #
- 815218024683
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Letter
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Font
- Highway Gothic
- Color
- Clear
- Reusable
- Yes
- Stencil Character
- W
- Self-Adhesive
- No
- Stencil Application
- Airport
- Interlocking
- No
- Character Type
- Letter
- Magnetic/Nonmagnetic
- Nonmagnetic
- Standards
- Airport Runway and Taxiway Markings, FAA AC 150/5340-1K
- Duty
- Heavy
- Interlock
- No
- Includes
- W
- FAA AC 150/5340-1K Compliant
- Yes
- MUTCD Compliant
- No
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- W
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- Clear
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 144 in
- Overall Height
- 156 in
- Character Width
- 42 in
- Overall Width
- 48 in
- Thickness
- 0.13 in
- Message or Symbol Width
- 52 in
- Individual Character Width
- 42 in
- Overall Stencil Height
- 156 in
- Message or Symbol Height
- 144 in
- Overall Stencil Width
- 48 in
- Overall Stencil Thickness
- 0.13 in
- Individual Character Height
- 144 in
Description
Individual Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols W, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 52 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.