Airport Pavement Stencil, Number, 108 in Character Height, Highway Gothic Font, Clear, 1 Pieces
- Mfr # STL-108-F1089
- Zoro # G6756811
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number
Character Height
108 in
Number of Pieces
1
Overall Height
120 in
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-F1089
- Zoro #
- G6756811
- UPC #
- 815218024010
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Number
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Font
- Highway Gothic
- Color
- Clear
- Includes
- 9
- Stencil Character
- 9
- Interlocking
- No
- Character Type
- Number
- Duty
- Heavy
- Stencil Application
- Airport
- Magnetic/Nonmagnetic
- Nonmagnetic
- Reusable
- Yes
- Self-Adhesive
- No
- Interlock
- No
- Standards
- Airport Runway and Taxiway Markings, FAA AC 150/5340-1K
- MUTCD Compliant
- No
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- Yes
- Included Characters, Messages, and Symbols
- 9
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- Clear
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 108 in
- Overall Height
- 120 in
- Thickness
- 0.13 in
- Character Width
- 31 in
- Overall Width
- 48 in
- Individual Character Width
- 31 in
- Overall Stencil Height
- 120 in
- Overall Stencil Thickness
- 0.13 in
- Overall Stencil Width
- 48 in
- Individual Character Height
- 108 in
Description
Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 9, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.