Airport Pavement Stencil, Number, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1201

  • Zoro # G6815541


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-F1201
Zoro #
G6815541
UPC #
815218024331
Country of Origin
United States

Dimensions

Character Height
120 in
Overall Height
132 in
Thickness
0.13 in
Overall Width
48 in
Character Width
35 in
Individual Character Height
120 in
Overall Stencil Height
132 in
Individual Character Width
35 in
Overall Stencil Width
48 in
Overall Stencil Thickness
0.13 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Duty
Heavy
Includes
1
Reusable
Yes
Stencil Application
Airport
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Interlocking
No
Stencil Character
1
Self-Adhesive
No
Character Type
Number
Included Characters, Messages, and Symbols
1
MUTCD Compliant
No
FAA AC 150/5340-1K Compliant
Yes
Product Type
Individual Stencils

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 1, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.