Airport Pavement Stencil, Number, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1206

  • Zoro # G6468944


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
Material
Low Density Polyethylene (LDPE)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STL-108-F1206
Zoro #
G6468944
UPC #
815218024386
Country of Origin
United States

Dimensions

Character Height
120 in
Overall Height
132 in
Thickness
0.13 in
Overall Width
48 in
Character Width
35 in
Individual Character Height
120 in
Overall Stencil Thickness
0.13 in
Individual Character Width
35 in
Overall Stencil Width
48 in
Overall Stencil Height
132 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Reusable
Yes
Interlocking
No
Character Type
Number
Includes
6
Interlock
No
Magnetic/Nonmagnetic
Nonmagnetic
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Duty
Heavy
Stencil Application
Airport
Self-Adhesive
No
Stencil Character
6
FAA AC 150/5340-1K Compliant
Yes
MUTCD Compliant
No
Included Characters, Messages, and Symbols
6
Product Type
Individual Stencils

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 6, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.