Airport Pavement Stencil, Number, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1209

  • Zoro # G6850401


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-F1209
Zoro #
G6850401
UPC #
815218024416
Country of Origin
United States

Dimensions

Character Height
120 in
Overall Height
132 in
Overall Width
48 in
Thickness
0.13 in
Character Width
35 in
Overall Stencil Width
48 in
Individual Character Height
120 in
Individual Character Width
35 in
Overall Stencil Thickness
0.13 in
Overall Stencil Height
132 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Stencil Character
9
Self-Adhesive
No
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Heavy
Includes
9
Interlocking
No
Interlock
No
Character Type
Number
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Reusable
Yes
Stencil Application
Airport
FAA AC 150/5340-1K Compliant
Yes
Product Type
Individual Stencils
MUTCD Compliant
No
Included Characters, Messages, and Symbols
9

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 9, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.