Airport Pavement Stencil, Number, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces
- Mfr # STL-108-F1440
- Zoro # G6736572
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-108-F1440
- Zoro #
- G6736572
- UPC #
- 815218024720
- Country of Origin
- United States
Dimensions
- Character Height
- 144 in
- Overall Height
- 156 in
- Character Width
- 42 in
- Overall Width
- 48 in
- Thickness
- 0.13 in
- Overall Stencil Width
- 48 in
- Individual Character Width
- 42 in
- Overall Stencil Thickness
- 0.13 in
- Individual Character Height
- 144 in
- Overall Stencil Height
- 156 in
Description
Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 0, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.