Airport Pavement Stencil, Number, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1449

  • Zoro # G7184825


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-F1449
Zoro #
G7184825
UPC #
815218024812
Country of Origin
United States

Dimensions

Character Height
144 in
Overall Height
156 in
Thickness
0.13 in
Overall Width
48 in
Character Width
42 in
Overall Stencil Width
48 in
Overall Stencil Height
156 in
Individual Character Height
144 in
Individual Character Width
42 in
Overall Stencil Thickness
0.13 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Reusable
Yes
Self-Adhesive
No
Character Type
Number
Includes
9
Interlock
No
Duty
Heavy
Interlocking
No
Stencil Application
Airport
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
9
Included Characters, Messages, and Symbols
9
FAA AC 150/5340-1K Compliant
Yes
MUTCD Compliant
No
Product Type
Individual Stencils

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 9, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.