Airport Pavement Stencil, Number, 4, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1204

  • Zoro # G7171376


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character
4
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-F1204
Zoro #
G7171376
UPC #
815218024362
Country of Origin
United States

Dimensions

Character Height
120 in
Overall Height
132 in
Overall Width
48 in
Character Width
35 in
Thickness
0.13 in
Individual Character Width
35 in
Overall Stencil Width
48 in
Overall Stencil Height
132 in
Individual Character Height
120 in
Overall Stencil Thickness
0.13 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Character
4
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Character Type
Number
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Stencil Character
4
Interlock
No
Self-Adhesive
No
Duty
Heavy
Interlocking
No
Includes
4
Stencil Application
Airport
Reusable
Yes
Included Characters, Messages, and Symbols
4
FAA AC 150/5340-1K Compliant
Yes
MUTCD Compliant
No
Product Type
Individual Stencils

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 4, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.