Airport Pavement Stencil, Number, 5, 108 in Character Height, Highway Gothic Font, Polyethylene

  • Mfr # STL-108-F1085

  • Zoro # G7178543


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character
5
Character Height
108 in
Number of Pieces
1
Overall Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-F1085
Zoro #
G7178543
UPC #
815218023976
Country of Origin
United States

Dimensions

Character Height
108 in
Overall Height
120 in
Overall Width
48 in
Thickness
0.13 in
Character Width
31 in
Individual Character Width
31 in
Overall Stencil Thickness
0.125 in
Individual Character Height
108 in
Overall Stencil Height
120 in
Overall Stencil Width
48 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Character
5
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Airport
Magnetic/Nonmagnetic
Nonmagnetic
Duty
Heavy
Self-Adhesive
No
Includes
5
Interlock
No
Interlocking
No
Reusable
Yes
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Character Type
Number
Stencil Character
5
Product Type
Individual Stencils
MUTCD Compliant
No
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
5

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 5, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.