Shop RAE
See all product information
Create Account
Asphalt sealer
- Mfr # 72A-A053-05
- Zoro # G923924169
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Series
BioSealCoat
Container Size
5 gal
Standards
USDA
Base Material
Alkyd Latex
VOC Content Weight
Less Than 100 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72A-A053-05
- Zoro #
- G923924169
- UPC #
- 850150007745
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Asphalt Sealer
- Series
- BioSealCoat
- Standards
- USDA
- Base Material
- Alkyd Latex
- VOC Content Weight
- Less Than 100 g/L
- Coverage
- 160 sq ft
- Color
- Black
- Container Type
- Pail
- For Surface Material
- Asphalt
- Product Type
- Asphalt Sealer
- Flash Point
- Greater Than 200 Degrees F
- Full Cure Time
- 24 hr
- Minimum Application Temperature
- 50 Degrees F
Description
Asphalt Sealer, Container Size 5 gal, Container Type Pail, Full Cure Time 24 hr, Base Material Alkyd Latex, Flash Point Greater Than 200 Degrees F, Minimum Application Temperature 50 Degrees F, Standards USDA, VOC Content Weight Less Than 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.