Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Stencil, Symbol, Football Field, 72 in Character Height, Polyethylene, Clear, 8 Pieces

  • Mfr # STL-116-6FK

  • Zoro # G6934995


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Football Field
Character Height
72 in
Number of Pieces
8
Overall Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-6FK
Zoro #
G6934995
UPC #
815218020302
Country of Origin
United States

Dimensions

Character Height
72 in
Overall Height
90 in
Overall Width
40 in
Character Width
40 in
Thickness
0.063 in
Individual Character Height
72 in
Overall Stencil Thickness
0.063 in
Individual Character Width
40 in
Overall Stencil Width
40 in
Overall Stencil Height
90 in

Details

Item
Athletic Stencil
Stencil Type
Symbol
Character
Football Field
Number of Pieces
8
Material
Polyethylene
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Character Type
Number
Stencil Character
Football Field
Self-Adhesive
No
Standards
NCAA
Reusable
Yes
Duty
Light
Stencil Application
Sports Field
Interlock
No
Interlocking
No
Includes
Football Field
FAA AC 150/5340-1K Compliant
No
MUTCD Compliant
No
Included Characters, Messages, and Symbols
Football Field
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Number, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Football Field, Individual Character Height 72 in, Individual Character Width 40 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 8, Overall Stencil Height 90 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.