Shop RAE
See all product information
Create Account
Athletic Stencil, Symbol, Basketball Court, 36 in Character Height, Clear
- Mfr # STL-116-6480
- Zoro # G7258325
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Basketball Court
Character Height
36 in
Number of Pieces
2
Overall Height
106 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-6480
- Zoro #
- G7258325
- UPC #
- 815218020395
- Country of Origin
- United States
- Item
- Stencil Set
- Stencil Type
- Symbol
- Character
- Basketball Court
- Number of Pieces
- 2
- Material
- Polyethylene
- Color
- Clear
- Character Type
- Symbol
- Stencil Character
- Basketball Court
- Interlock
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Duty
- Light
- Interlocking
- No
- Reusable
- Yes
- Stencil Application
- Sports Field
- Self-Adhesive
- No
- Includes
- Basketball Court
- Included Characters, Messages, and Symbols
- Basketball Court
- FAA AC 150/5340-1K Compliant
- No
- Product Type
- Stencil Set
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 36 in
- Overall Height
- 106 in
- Thickness
- 0.063 in
- Character Width
- 94 in
- Overall Width
- 94 in
- Overall Stencil Thickness
- 0.063 in
- Overall Stencil Height
- 106 in
- Overall Stencil Width
- 94 in
- Message or Symbol Width
- 72 in
- Message or Symbol Height
- 68 in
Description
Stencil Set, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Basketball Court, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 68 in, Message or Symbol Width 72 in, Number of Pieces 2, Overall Stencil Height 106 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.