Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint, Flat, Water Base, Light Gray, 1 gal

  • Mfr # 9616-01

  • Zoro # G5914465


product price: $56.69
/ea

Key Features

For Use On Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
Paint Color Family
Grays
Finish
Flat
Size
1 gal
Paint Sub-Brand
RAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9616-01
Zoro #
G5914465
UPC #
897713002908
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Paint
For Use On Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
Paint Color Family
Grays
Finish
Flat
Paint Sub-Brand
RAE
Paint Base Type
Water
Color
Light Gray
Coverage
200 to 300 sq ft/gal
VOC Content
15g/L
Dry Time
30 min
Dry Time Recoat
4 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Roller, Conventional Spray
Exposure Conditions
Mild to Moderate
Cure Time
24 hr.
Features
Tintable
Resin Type
Acrylic
Series
Cinder Block Paint
Use Location
Exterior, Interior
Paint Type
Concrete and Block Filler
Application Temperature - Minimum
50 Degrees F
Compatible Surface Material
Masonry, Concrete
Application Temperature - Maximum
90 Degrees F
Coverage Area - Maximum
300 sq ft/gal
Coverage Area - Minimum
200 sq ft/gal
Finish Texture
Smooth
Sub-Brand
Cinder Block Paint
Sheen
Flat
VOC Content Weight
15 g/L
Base Type
Water
Dry Time - Recoat - Maximum
4 hr

Description

Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Grays, Light Gray, Finish Flat, Size 1 gal, Coverage 200 to 300 sq ft/gal, VOC Content 15g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roller, Conventional Spray, Features Tintable

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.