Exterior Paint, Flat, Water Base, Tan, 1 gal
Mfr # 9614-01
Zoro # G5886237
product price: $57.59
/eaKey Features
For Use On Surface Material
Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
Paint Color Family
Beiges
Finish
Flat
Size
1 gal
Paint Sub-Brand
RAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9614-01
Zoro #
G5886237
UPC #
897713002878
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Beiges, Tan, Finish Flat, Size 1 gal, Coverage 200 to 300 sq ft/gal, VOC Content 16g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roller, Conventional Spray, Features Tintable
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.