Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Message, LDPE

  • Mfr # 108-0WM22

  • Zoro # G816506731


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
4 in
Overall Stencil Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-0WM22
Zoro #
G816506731
UPC #
843300197502
Country of Origin
United States

Dimensions

Overall Stencil Height
4 in
Overall Stencil Width
48 in
Individual Character Height
4 in
Overall Stencil Thickness
0.125 in
Individual Character Width
47 29/32 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
No Parking Fire Lane
Product Type
Individual Stencil
Reusable
Yes
Character Type
Symbol
Stencil Application
Curb and Median

Description

Fire Lane No Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.