Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golf Course Stencil, Message, Cart X-ing, 49 in Character Height, Highway Gothic Font, Clear

  • Mfr # STL-116-75603

  • Zoro # G6607833


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Cart X-ing
Character Height
49 in
Number of Pieces
1
Overall Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-75603
Zoro #
G6607833
UPC #
815218024850
Country of Origin
United States

Dimensions

Character Height
49 in
Overall Height
55 in
Overall Width
48 in
Character Width
42 in
Thickness
0.063 in
Message or Symbol Height
49 in
Message or Symbol Width
42 in
Overall Stencil Width
48 in
Overall Stencil Thickness
0.06 in
Overall Stencil Height
55 in

Details

Item
Golf Course Stencil
Stencil Type
Message
Character
Cart X-ing
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Interlocking
No
Stencil Application
Sports Field
Interlock
No
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Stencil Character
Cart X-ing
Duty
Light
Character Type
Message
Self-Adhesive
No
Includes
Cart X-Ing
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
Cart X-Ing
Product Type
Individual Stencil
MUTCD Compliant
No

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Cart X-Ing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 49 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.