Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, LetterSet, LDPE, 26pcs

  • Mfr # 4370-084

  • Zoro # G116506752


product price: $2,876.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Individual Character Width
16 in
Overall Stencil Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-084
Zoro #
G116506752
UPC #
843300191005
Country of Origin
United States

Dimensions

Individual Character Width
16 in
Overall Stencil Width
16 in
Individual Character Height
84 in
Overall Stencil Thickness
0.062 in
Overall Stencil Height
84 in

Details

Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Stencil Application
General Purpose
Reusable
No
Character Type
Letter
Included Characters, Messages, and Symbols
Alphabet

Description

Alphabet Stencils 84" Curb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.