IndividualStencil, LetterSet, LDPE, 26pcs
Mfr # 5370-084
Zoro # G016506715
product price: $3,997.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5370-084
Zoro #
G016506715
UPC #
843300190992
Country of Origin
United States
Dimensions
Individual Character Height
84 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
16 in
Overall Stencil Height
84 in
Details
Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Letter
Product Type
Individual Stencil
Stencil Application
General Purpose
Included Characters, Messages, and Symbols
Alphabet
Description
Alphabet Stencils 84" Curb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.