IndividualStencil, LetterSet, LDPE, 26pcs
Mfr # 5426-096
Zoro # G316506811
product price: $5,094.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
16 in
Included Characters, Messages, and Symbols
Alphabet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5426-096
Zoro #
G316506811
UPC #
843300154284
Country of Origin
United States
Dimensions
Overall Stencil Width
16 in
Overall Stencil Height
96 in
Individual Character Height
96 in
Overall Stencil Thickness
0.125 in
Details
Stencil Type
Letter
Number of Pieces
26
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Alphabet
Stencil Application
Road and Highway
Standards
MUTCD
Character Type
Letter
Product Type
Individual Stencil
Reusable
Yes
Description
Large Alphabet Stencils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.