IndividualStencil, LetterSet, LDPE, 28pcs
Mfr # 1800-108-8645
Zoro # G116506837
product price: $3,526.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Number of Pieces
28
Material
Low Density Polyethylene (LDPE)
Individual Character Width
16 in
Included Characters, Messages, and Symbols
Alphabet, Blank, Hyphen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800-108-8645
Zoro #
G116506837
UPC #
843300187879
Country of Origin
United States
Dimensions
Individual Character Width
16 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
60 in
Overall Stencil Width
24 in
Individual Character Height
64 in
Details
Stencil Type
Letter
Number of Pieces
28
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Alphabet, Blank, Hyphen
Stencil Application
General Purpose
Product Type
Individual Stencil
Character Type
Letter
Reusable
Yes
Description
Letter Stencils 28-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.