Zoro Homepage

IndividualStencil, LetterSet, LDPE, 28pcs

  • Mfr # 1800-116-8645

  • Zoro # G516506765


product price: $1,803.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Number of Pieces
28
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Alphabet, Blank, Hyphen
Stencil Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-116-8645
Zoro #
G516506765
UPC #
843300187886
Country of Origin
United States

Dimensions

Overall Stencil Height
60 in
Individual Character Width
16 in
Individual Character Height
64 in
Overall Stencil Width
24 in
Overall Stencil Thickness
0.125 in

Details

Stencil Type
Letter
Number of Pieces
28
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Alphabet, Blank, Hyphen
Stencil Application
General Purpose
Product Type
Individual Stencil
Reusable
Yes
Character Type
Letter

Description

Letter Stencils 28-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.