IndividualStencil, LetterSet, LDPE, 29pcs
Mfr # 5370-005
Zoro # G016506746
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Number of Pieces
29
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5370-005
Zoro #
G016506746
UPC #
843300149693
Country of Origin
United States
Dimensions
Individual Character Height
5 in
Overall Stencil Height
5 in
Overall Stencil Thickness
0.125 in
Details
Stencil Type
Letter
Number of Pieces
29
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Character Type
Letter
Product Type
Individual Stencil
Reusable
Yes
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Description
Small Alphabet Stencil Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.