Zoro Homepage

IndividualStencil, LetterSet, LDPE, 30pcs

  • Mfr # 1800-116-8165

  • Zoro # G816506793


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Number of Pieces
30
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Overall Stencil Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-116-8165
Zoro #
G816506793
UPC #
843300172660
Country of Origin
United States

Dimensions

Overall Stencil Width
9 in
Individual Character Height
16 in
Overall Stencil Thickness
0.125 in
Individual Character Width
9 in
Overall Stencil Height
16 in

Details

Stencil Type
Letter
Number of Pieces
30
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Stencil Application
General Purpose
Product Type
Individual Stencil
Reusable
Yes
Included Characters, Messages, and Symbols
(2) Blanks, (2) Ends, Alphabet, Letter I

Description

Stencil Set 16" Alphabet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.